14" Natural Wood Freestanding Double Door Bathroom Vanity
Mfr # 543618
Zoro # G822910829
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Width
14.3 in
Countertop Material
Manufactured Wood
Includes
Doors
Length
16 in
Base Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543618
Zoro #
G822910829
UPC #
-
Country of Origin
Colombia
Dimensions
Width
14.3 in
Length
16 in
Height
67.8 in
Details
Item
Bathroom Vanities
Countertop Material
Manufactured Wood
Includes
Doors
Base Color
Natural
Finish
Natural
Material
Manufactured Wood
Description
The 14-inch natural wood freestanding double door bathroom vanity offers a sleek and stylish addition to your bathroom. Designed in a modern style, it features a durable manufactured wood construction that combines beauty with functionality. The natural color of the vanity base enhances its aesthetic appeal while ensuring versatility in design. Enjoy the convenience of soft close door hinges, allowing for a gentle and quiet closure. This vanity includes handles and drawer pulls for easy access to storage, making organization effortless. Its free-standing standard installation type ensures easy setup and flexibility in placement, making it an ideal choice for any bathroom renovation or upgrade. Transform your space with this elegant and functional bathroom solution. 67.80-inch h x 14.30-inch w x 16.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.