3-Piece Brushed Microfiber Twin Sheet Set Bedding with Fitted and Flat Sheets Plus Pillowcase
- Mfr # 66-MF75S-T-LTBL
- Zoro # G523303050
product price:Â
$
19.95
/ea
Key Features
Material
100% Polyester Hypoallergenic Brushed Microfiber
Type
Sheets & Pillowcases
Width
96 in
Includes
Bed Linens
Length
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-MF75S-T-LTBL
- Zoro #
- G523303050
- UPC #
- 196220452498
- Country of Origin
- China
- Color
- Light Blue
- Material
- 100% Polyester Hypoallergenic Brushed Microfiber
- Type
- Sheets & Pillowcases
- Item
- Bed Linens
- Includes
- Bed Linens
Dimensions
- Size
- Twin
- Width
- 96 in
- Length
- 66 in
- Height
- 0.25 in
Description
Enjoy the comfort of home on the softness of hotel-quality bedding with this Three-Piece Twin Brushed Microfiber Bed Sheet Set by Lavish Home. Made from hypoallergenic polyester for comfortable use by those with sensitivities, these twin sheets resist wrinkling, fading, and staining for fuss-free use in guest rooms, dorms, and kids' rooms. Rely on the soft light blue color to mesh effortlessly with numerous bed sets for easy inclusion with existing twin bedding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.