Shop HOMEROOTS
See all product information
Create Account
Designer Genuine Teak Tumbler
- Mfr # 475851
- Zoro # G023440668
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Depth
2.75 in
Length (In.)
4.75 in
Includes
1
Mounting
Freestanding
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475851
- Zoro #
- G023440668
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Misc Bath Accessories
- Includes
- 1
- Mounting
- Freestanding
- Color
- Brown
Dimensions
- Depth
- 2.75 in
- Length (In.)
- 4.75 in
- Width (In.)
- 2.75 in
Description
Bring the exclusive spa or yachting look to your bathroom and keep your counter looking sharp and coordinated this Designer Genuine Teak Tumbler. Handcrafted from premium grade aged teak wood for long-lasting quality that naturally withstands moisture and mold, making it a frequent choice of designers, hotels, and homeowners. This savvy teak tumbler is finished in an oiled dark tone teak finish is safe to use for drinking and rinsing or versatile enought to provide space to store your bathroom essentials such as toothbrushes and toothpaste. This space-saving, designer tumbler is the perfect casual elegance accessory for your vanity or counter. 4.75in 2.75in X 2.75in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.