Shop HOMEROOTS
See all product information
Create Account
14in Brown Solid Wood Hand Finished Round Vanity Tray
- Mfr # 731280
- Zoro # G823439336
product price:Â
$
97.55
/ea
Key Features
Shape
Round
Color
Brown
Width (In.)
14 in
Capacity
5
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 731280
- Zoro #
- G823439336
- UPC #
- -
- Country of Origin
- India
- Item
- Trays
- Shape
- Round
- Color
- Brown
- Capacity
- 5
- Material
- Solid Wood
Dimensions
- Width (In.)
- 14 in
- Length (In.)
- 5.25 in
- Depth
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.