10in Gold Cast Iron Leaf Vanity Tray
- Mfr # 483142
- Zoro # G823438513
product price:Â
$
25.49
/ea
Key Features
Shape
Leaf
Material
Cast Iron
Color
Gold
Depth
4 in
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483142
- Zoro #
- G823438513
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 4 in
- Length (In.)
- 1.5 in
- Width (In.)
- 9.5 in
- Size
- Regular
Details
- Shape
- Leaf
- Item
- Trays
- Material
- Cast Iron
- Color
- Gold
- Finish
- Glossy
- Capacity
- 5
Description
This 10-inch gold cast iron leaf vanity tray is a handy and versatile addition to your home. Crafted from durable cast iron, this handmade piece showcases a stunning rustic gold coloration that enhances any contemporary setting. Its unique leaf shape adds an earthy and organic touch, making it a beautiful focal point in any room. Intended for decorative, non-direct food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. Elevate your decor with this stylish tray that effortlessly combines functionality and elegance. 1.50-inch h x 9.50-inch w x 4.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.