Shop HOMEROOTS
See all product information
Create Account
14in Gold Round Metal Geometric Vanity Tray
Mfr # 274456
Zoro # G123440476
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
14 in
Color
Gold
Length (In.)
4 in
Depth
14 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274456
- Zoro #
- G123440476
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 14 in
- Length (In.)
- 4 in
- Depth
- 14 in
- Size
- 14" W
Details
- Color
- Gold
- Material
- Metal
- Item
- Trays
- Shape
- Round
- Finish
- Chrome
Description
who said your dining table couldnt get any better and more inviting? our streamline mirror tray is one of a kind masterpiece designed and artfully crafted to transform the look of your room decor. its round and elegantly curved metal construction is appropriately complemented by mirrored bottom. also, to make the overall design grander and more elegant, the silver-finished piece is neatly crafted in an elegant streamline pattern. this metal tray excels in functionality and style. - classic collection - metal construction - mirrored bottom - elegant streamline pattern - gold finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.