Shop HOMEROOTS
See all product information
Create Account
14in Silver Round Metal Geometric Vanity Tray
Mfr # 274454
Zoro # G223439363
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Size
14" W
Length (In.)
4 in
Shape
Round
Finish
Chrome
Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274454
- Zoro #
- G223439363
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 14" W
- Length (In.)
- 4 in
- Depth
- 14 in
- Width (In.)
- 14 in
Details
- Item
- Trays
- Shape
- Round
- Finish
- Chrome
- Material
- Metal
- Color
- Silver
Description
who said your dining table couldnt get any better and more inviting? our classic mirror tray is one of a kind masterpiece designed and artfully crafted to transform the look of your room decor. its round and elegantly curved metal construction is appropriately complemented by mirrored bottom. also, to make the overall design grander and more elegant, the silver-finished piece is neatly crafted in a classic circle pattern. this metal tray excels in functionality and style. - classic collection - metal construction - mirrored bottom - classic circle pattern - silver finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.