Shop HOMEROOTS
See all product information
Create Account
Designer Genuine Teak Tissue Box Cover
- Mfr # 475846
- Zoro # G623439635
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
5.25 in
Includes
1
Length (In.)
6 in
Mounting
Freestanding
Depth
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475846
- Zoro #
- G623439635
- UPC #
- -
- Country of Origin
- Thailand
- Includes
- 1
- Item
- Misc Bath Accessories
- Mounting
- Freestanding
- Color
- Brown
Dimensions
- Width (In.)
- 5.25 in
- Length (In.)
- 6 in
- Depth
- 5.25 in
Description
Bring the exclusive spa or yachting lifestyle to your space with this Designer Genuine Teak Tissue Box Cover. Made from high quality premium grade aged teak, this durable wood is a favorite of designers, hotels, and homeowners because of its natural water, mold, and mildew resistant properties. Featuring a unique modern and architectural shape and an oiled dark tone teak finish, this handcrafted tissue box cover will upgrade your space in handsome style. 6in x 5.3in x 5.3in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.