Traditional Solid Teak Heavy Duty Towel Ring
- Mfr # 475855
- Zoro # G523440717
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Bar Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475855
- Zoro #
- G523440717
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 6 in
- Bar Length
- 9.5 in
Details
- Item
- Misc Bath Accessories
- Color
- Brown
Description
This Traditional Solid Teak Heavy Duty Towel Ring is a stylish and elegant way to dry your bath towel more efficiently. Made from durable teak wood with a natural color finish, became a favorite of designers, hotels, and homeowners because of its known for extreme durability and resistance against moisture and mold. This classic towel ring design is finished in a natural stain to show the woods beauty. This space-saving hand towel holder will add high end style and character to your bath space. 9.5-inch h x 6-inch w x 2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.