14in White and Silver Square Metal Serving Tray
- Mfr # 517547
- Zoro # G623439895
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 in
Material
Metal
Length
3 in
Shape
Square
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517547
- Zoro #
- G623439895
- UPC #
- -
- Country of Origin
- India
- Material
- Metal
- Color
- White, Silver
- Shape
- Square
- Tray Pattern
- No Pattern and Not Solid Color
- Capacity
- 25+
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Chip Resistant
- No
- Item
- Trays
- Finish
- Nickel
Dimensions
- Overall Depth
- 14 in
- Length
- 3 in
- Overall Width
- 14 in
- Size
- 14" W
Description
Elevate your serving experience with this 14-inch white and silver square metal serving tray, a versatile piece crafted with a food safe finish. The transitional style of this machine-made tray exudes elegance, making it a stunning addition to any space. Crafted from durable metal, this square tray boasts both style and functionality, perfect for serving snacks or displaying decorative items. Add a touch of sophistication to your home decor with this stylish serving tray. 3-inch H x 14-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.