Shop HOMEROOTS
See all product information
Create Account
Natural Finish Metal With Mirrored Glass Bottom And Railing Handle Tray
- Mfr # 376036
- Zoro # G823440141
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Finish
Natural
Tray Pattern
No Pattern and Not Solid Color
Overall Width
22 in
Food Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376036
- Zoro #
- G823440141
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 22 in
- Length
- 3 in
- Overall Depth
- 22 in
- Size
- 22" W
Details
- Shape
- Square
- Finish
- Natural
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- Yes
- Microwave Safe
- No
- Material
- Metal
- Tray Type
- Vanity Tray
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Dishwasher Safe
- No
- Item
- Trays
- Color
- Silver
Description
Crafted From Naturally Finished Metal, Is A Stunning, Square-Shaped Tray With A Mirrored-Glass Base. It Features Raised Railings Along The Boundaries To Ensure The Safety Of The Stowed Items. In Addition To Being Used As A Functional Tray, The Christa Can Also Be Used As A Wall-Mounted Mirror Since It Is Equipped With Two Key-Hole Hangers On The Rear. Versatile And Visually Elevating, The Christa Is A Great Choice Of Decor For Spaces Based On The Mercana Modern And Enduring Elegance Design Styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.