Set Of Three 20in Brown Rectangular Woven Wood Tray With Handles
- Mfr # 483310
- Zoro # G723439061
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Food Safe
Yes
Tray Type
Serving Tray
Chip Resistant
No
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483310
- Zoro #
- G723439061
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 19.75 in
- Overall Depth
- 13.5 in
- Length
- 2 in
- Size
- 19.75" W, 18.5" W, 17.25" W
Details
- Microwave Safe
- No
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Chip Resistant
- No
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Finish
- Matte
- Tray Pattern
- No Pattern and Not Solid Color
- Item
- Trays
- Shape
- Rectangular
- Color
- Brown
- Capacity
- 10
Description
This set of three 20in brown rectangular woven wood handmade tray with handles is perfect for serving, storing or displaying your favorites. This gorgeous rectangular tray set is made from genuine wood providing and features a woven flat surface inlay that provides both durability and a classic look. Designed with handles for easy transport and convenience. These trays have a food safe finish. 2in H x 19.75in W x 13.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.