15" X 15" Brown Synthetic Solid Color Pad
- Mfr # 328321
- Zoro # G523426452
product price:Â
$
95.49
/ea
Key Features
Furniture Tip Cushion Material
Synthetic
Material
Polyester
Color
Brown
Width (In.)
15 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 328321
- Zoro #
- G523426452
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 15 in
- Length
- 2 in
- Depth (In.)
- 15 in
Details
- Furniture Tip Cushion Material
- Synthetic
- Material
- Polyester
- Color
- Brown
- Type
- Bench
- Closure Method
- Sewn Closed
- Shape
- Square
- Item
- Seat Cushions
- Seat Cushion Type
- Chair Pad
- Includes
- (1) Cushion
Description
Luxuriate in the lush softness of our Icelandic collection, made with only the highest quality 100% natural sheepskin fur. Renowned for its decadent thickness and length, Icelandic sheepskin is made from one of the oldest and purest breeds of sheep. Each piece is handpicked for its density and natural sheen, creating a beautifully timeless look. The perfect accent for any seat, our sheepskin chair pads add warmth and comfort while infusing a rich textural element and enduring style to your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.