Set Of Four 17" X 17" Emerald Linen Solid Color Dining Chair Pad
- Mfr # 480445
- Zoro # G523426469
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Depth (In.)
17 in
Includes
(4) Cushions
Furniture Tip Cushion Material
Linen
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480445
- Zoro #
- G523426469
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth (In.)
- 17 in
- Length
- 1 in
- Width (In.)
- 17 in
- Cushion Thickness (In.)
- 1 in
Details
- Shape
- Square
- Includes
- (4) Cushions
- Furniture Tip Cushion Material
- Linen
- Item
- Seat Cushions
- Material
- Cotton
- Color
- Emerald
- Seat Cushion Type
- Chair Pad
- Type
- Dining Chair
Description
This decorative set of four 17-inch x 17-inch emerald linen solid color dining chair pad adds extraordinary comfort to your favorite seat. Add a layer of comfort to your dining chair with this styled-to-fit cushion. These expertly made linen cushions represent quality construction, filled with high grade cotton, they are not only long lasting but also comfortable and supportive. Fashionable and trendy, this comfy non-filled linen pad is a designer’s way to discreetly add comfort to your seats without sacrificing fashion. This durable chair pad resists water, staining and fading as well as the effects of strong sunlight and weather. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. A great option if you are looking to add extra comfort to hard or uncomfortable chairs. Chair cushions and pads provide softness where you need it most. 1-inch H x 17-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.