Set of Two 16" X 2" Black Faux Fur Chair Pads
- Mfr # 317274
- Zoro # G123426487
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
16 in
Width (In.)
16 in
Closure Method
Sewn Closed
Material
Polyester
Includes
(2) Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 317274
- Zoro #
- G123426487
- UPC #
- -
- Country of Origin
- Indonesia
- Closure Method
- Sewn Closed
- Material
- Polyester
- Includes
- (2) Cushions
- Shape
- Square
- Color
- Black
- Seat Cushion Type
- Chair Pad
- Furniture Tip Cushion Material
- Acrylic
- Type
- Dining Chair
- Item
- Seat Cushions
Dimensions
- Depth (In.)
- 16 in
- Width (In.)
- 16 in
- Length
- 2 in
Description
The perfect accent, this Cozy Faux Fur Chair Pad set is not only decadently soft but good looking as well. The faux fur of this seat cushion is designed to replicate the natural weight and lush pile of sheepskin that is 100% animal-free. The thick acrylic plush will offer an extra layer of warmth and comfort to any seat. This fashionable accent does only add comfort, it adds a cool design aesthetic and ambience to your space. The micro-suede backing keeps the pad from slipping. The poly fill keeps it fluffy and soft for your comfort. Hard wearing and timeless, these designer chair pads will be a great addition to your seating arrangements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.