15" X 15" Silver Sheepskin Solid Color Dining Chair Pad
- Mfr # 316912
- Zoro # G923426427
product price:Â
$
95.49
/ea
Key Features
Shape
Square
Type
Dining Chair
Includes
(1) Cushion
Color
Silver
Width (In.)
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316912
- Zoro #
- G923426427
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 15 in
- Depth (In.)
- 15 in
- Length
- 2 in
Details
- Item
- Seat Cushions
- Shape
- Square
- Type
- Dining Chair
- Includes
- (1) Cushion
- Color
- Silver
- Seat Cushion Type
- Chair Pad
- Furniture Tip Cushion Material
- Sheepskin
Description
Transform your chairs into a stylish and comfy piece of furniture with this 15" x 15" silver sheepskin solid color dining chair pad. Designed to add soft seating and comfort to your favorite dining chair. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. If you have a chair that looks great but is not great to sit on, adding this soft and comfy accent will help. Chair cushions and pads provide softness where you need it most. 2" H x 15" W x 15" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.