17" X 17" Gray Synthetic Solid Color Pad
- Mfr # 317292
- Zoro # G123426463
product price:Â
$
71.49
/ea
Key Features
Furniture Tip Cushion Material
Synthetic
Depth (In.)
17 in
Width (In.)
17 in
Type
Bench
Closure Method
Sewn Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 317292
- Zoro #
- G123426463
- UPC #
- -
- Country of Origin
- China
- Furniture Tip Cushion Material
- Synthetic
- Type
- Bench
- Closure Method
- Sewn Closed
- Seat Cushion Type
- Chair Pad
- Color
- Gray
- Includes
- (1) Cushion
- Shape
- Square
- Item
- Seat Cushions
Dimensions
- Depth (In.)
- 17 in
- Width (In.)
- 17 in
- Length
- 2 in
Description
This luxururious and stylish ombre seat cover is artfully crafted from the highest quality 100% natural New Zealand sheepskin fur. This sheepskin chair cover is made to exude extravagant softness, warmth, and class for your ultimate comfort and relaxation. Hand selected and crafted by skilled artisans, this seat cover offers durable construction and timeless design. Add comfort to your chairs or stools with this great design. The micro-suede backing keeps the cover from slipping and keeps you in a comfortable position all day long. Since this is a naturally made product, size and/or color may vary slightly. 2" x 17" x 17"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.