Shop HOMEROOTS
See all product information
Create Account
Set Of Two 17" X 17" Charcoal Linen Solid Color Dining Chair Pad
- Mfr # 480443
- Zoro # G023426426
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
17 in
Shape
Square
Includes
(2) Cushions
Width (In.)
17 in
Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480443
- Zoro #
- G023426426
- UPC #
- -
- Country of Origin
- China
- Shape
- Square
- Includes
- (2) Cushions
- Item
- Seat Cushions
- Color
- Charcoal
- Type
- Dining Chair
- Furniture Tip Cushion Material
- Linen
- Material
- Cotton
- Seat Cushion Type
- Chair Pad
Dimensions
- Depth (In.)
- 17 in
- Width (In.)
- 17 in
- Length
- 1 in
- Cushion Thickness (In.)
- 1 in
Description
Add comfort and style to your seating arrangement with this set of two 17-inch x 17-inch charcoal linen solid color dining chair pad. Add a layer of comfort to your dining chair with this styled-to-fit cushion. Made from high grade linen and filled with a quality cotton, these cushions are attractive, comfortable and long lasting. This comfy and cozy linen pad without fill gives you an opportunity to add a fashionable accent to your space that also helps cushion your seat. This durable chair pad resists water, staining and fading as well as the effects of strong sunlight and weather. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. If you have a chair that looks great but is not great to sit on, adding this soft and comfy accent will help. Chair cushions and pads provide softness where you need it most. 1-inch H x 17-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.