Shop HOMEROOTS
See all product information
Create Account
15in Brown Solid Wood Console Table
Mfr # 380226
Zoro # G123439302
product price:Â $1,799.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Height
14.8 in
Finish
Natural
Color
Brown, Gold
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380226
- Zoro #
- G123439302
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 21 in
- Height
- 14.8 in
- Width
- 72.5 in
Details
- Item
- TV Stands
- Finish
- Natural
- Color
- Brown, Gold
- Assembly Required
- No Assembly Needed
Description
Transform your home with our elegant and versatile 15-inch brown solid wood 4 legs console table. Don't miss out on the perfect finishing touch for your home. This versatile table is a classic rectangular shape, which will easily fit into most any space in your home. If you are searching for the highest quality brown wood furniture, hardwood can not be beaten as an unmatchable combination of beauty, craftsmanship, and durability. The 4 legs of this unit is crafted with solid wood, leaving you with a console table that is of the finest quality and materials. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 21-inch H x 14.8-inch W x 72.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.