60in Deep Taupe Open Shelving TV Stand
- Mfr # 332932
- Zoro # G223438687
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Capacity
100
Material
Manufactured Wood
Height
15.5 in
Stand Type
TV Stand
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 332932
- Zoro #
- G223438687
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Capacity
- 100
- Material
- Manufactured Wood
- Item
- TV Stands
- Stand Type
- TV Stand
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Color
- Taupe
Dimensions
- Height
- 15.5 in
- Length
- 23.75 in
- Width
- 60 in
Description
Practical, space saving, and good looking, this 60-inch deep taupe open shelving tv stand is a versatile media storage solution. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 23.75-inch H x 60-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.