Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Gray Glass Cabinet Enclosed Storage Mirrored TV Stand
- Mfr # 555128
- Zoro # G823439367
product price:Â
$
1,304.99
/ea
Key Features
Width
71 in
Color
Gray
Bridge Included
No
Capacity
80
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555128
- Zoro #
- G823439367
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Bridge Included
- No
- Capacity
- 80
- Assembly Required
- Partial Assembly Needed
- Natural Variation Type
- No Natural Variation
- Item
- TV Stands
- Stand Type
- TV Stand
- Material
- Glass
- Hutch Included
- No
- Wood Type
- MDF
- Finish
- Glossy
- Wood Species
- Birch
Dimensions
- Width
- 71 in
- Length
- 16 in
- Height
- 18 in
Description
Make a true home theater of your room with this captivating 71-inch gray glass cabinet enclosed storage mirrored tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable glass and features a contemporary design style. Ideal for tv placement and storage in your living room, bedroom or office. 16-inch h x 71-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.