Set of Two Gray And Natural Solid Wood Handmade Round Risers
- Mfr # 609084
- Zoro # G323439102
product price:Â
$
94.99
/ea
Key Features
Overall Depth
13.25 in
Overall Width
13.25 in
Finish
Natural
Dishwasher Safe
No
Capacity
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609084
- Zoro #
- G323439102
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 13.25 in
- Overall Width
- 13.25 in
- Length
- 5.75 in
Details
- Finish
- Natural
- Dishwasher Safe
- No
- Capacity
- 10
- Item
- Trays
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Tray Type
- Riser
- Food Safe
- No
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Material
- Solid Wood
- Color
- Gray, Natural
Description
Accent your kitchen, dining room, living room, hall, or office in style with this set of two natural with gray wash solid wood round risers. Intended for decorative, non-direct food contact, these trays are great for serving or displaying a collection of bottles, candles, perfume, decor, and more. This riser arrives as a set of two giving you the versatility to use together or separately. Crafted from solid mango wood, these risers showcase an artisanal style and rustic charm that enhances any space. The purposeful distressing with wood scoring adds character and uniqueness to each piece. 5.75-inch h x 13.25-inch w x 13.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.