Shop HOMEROOTS
See all product information
Create Account
15in Tan Upholstered Faux Leather Bench
Mfr # 274816
Zoro # G123439913
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Upholstery Color
Tan
Width
32 in
Overall Depth
15 in
Upholstery Material
Faux Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274816
- Zoro #
- G123439913
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 16 in
- Width
- 32 in
- Overall Depth
- 15 in
- Size
- 16" x 16" x 32"
Details
- Upholstery Color
- Tan
- Upholstery Material
- Faux Leather
- Bench Type
- Entryway Bench
- Material
- Upholstery
- Color
- Tan
- Upholstered
- Yes
- Weight Capacity
- 220 lbs
- Seat Material
- Upholstery
- Item
- Benches
- Nailhead Trim
- No
- Bench Pattern
- Solid Color
- Hand Crafted
- No
- Finish
- Textured
Description
Optimize your space and add some charm to your room with the 15-inch tan upholstered faux leather bench. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 16-inch H x 15-inch W x 32-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.