Shop HOMEROOTS
See all product information
Create Account
32in Chestnut Solid Wood Textured Door Accent Cabinet With Two Doors
- Mfr # 654275
- Zoro # G323439003
product price:Â
$
757.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Shape
Rectangular
Material
Solid Wood
Width
29.5 in
Finish
Chestnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654275
- Zoro #
- G323439003
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 29.5 in
- Overall Depth
- 13.8 in
- Size
- 13.8" x 29.5" x 31.9
- Overall Length
- 31.9 in
Details
- Color
- Brown
- Shape
- Rectangular
- Item
- Cabinets
- Material
- Solid Wood
- Finish
- Chestnut
- Weight Capacity
- 53 lbs
- Solid Wood Frame
- Yes
- Cabinet Doors
- Yes
- Lacquered
- No
- Number of Cabinets
- 1
- Glass Doors
- No
- Gloss Finish
- No
- Shelves Included
- No
- Assembly
- Partial Assembly Needed
- Cabinet Type
- Accent Cabinet
- Mirrored Finish
- No
- Cabinet Design
- Standard
Description
This 32-inch chestnut solid wood textured door accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.90-inch h x 29.50-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.