Shop HOMEROOTS
See all product information
Create Account
32in Brown Black and White Solid Wood And Inlaid Bone Textured Accent Cabinet With Two Doors
Mfr # 654263
Zoro # G423440091
product price:Â $1,121.99
/ea
Free Shipping & Returns
Key Features
Textural Detailing
Inlaid Bone
Overall Length
31.5 in
Overall Depth
13.8 in
Weight Capacity
62 lbs
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654263
- Zoro #
- G423440091
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 31.5 in
- Overall Depth
- 13.8 in
- Width
- 29.5 in
- Size
- 13.8" x 29.5" x 31.5
Details
- Textural Detailing
- Inlaid Bone
- Weight Capacity
- 62 lbs
- Shape
- Rectangular
- Item
- Cabinets
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Shelves Included
- No
- Color
- Brown
- Number of Cabinets
- 1
- Finish
- Natural
- Solid Wood Frame
- Yes
- Lacquered
- No
- Cabinet Doors
- Yes
- Gloss Finish
- No
- Cabinet Type
- Accent Cabinet
- Material
- Solid Wood
- Glass Doors
- No
- Assembly
- Partial Assembly Needed
Description
This 32-inch brown black and white solid wood and inlaid bone textured accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, and features rare and beautiful inlaid bone detailing with a modern geometric pattern. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 29.50-inch w x 13.80-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.