16in Brown Wood Accent Chest
- Mfr # 724358
- Zoro # G123439418
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Overall Length
70.86 in
Weight Capacity
50 lbs
Solid Wood Frame
No
Cabinet Type
Accent Chest
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724358
- Zoro #
- G123439418
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 70.86 in
- Width
- 15.74 in
- Overall Depth
- 12.32 in
Details
- Weight Capacity
- 50 lbs
- Solid Wood Frame
- No
- Cabinet Type
- Accent Chest
- Shape
- Rectangular
- Color
- Brown
- Item
- Cabinets
- Finish
- Matte
- Shelves Included
- No
- Cabinet Design
- Standard
- Cabinet Doors
- No
- Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Gloss Finish
- No
- Lacquered
- No
- Mirrored Finish
- No
Description
This 16-inch brown wood accent chest will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.86-inch h x 15.74-inch w x 12.32-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.