16" Light Gray Wood Floating Single Door Bathroom Vanity And Medicine Cabinet
Mfr # 543578
Zoro # G922909525
product price:Â $96.89
/ea
Free Shipping & Returns
Key Features
Height (In.)
28.5 in
Body Material
Manufactured Wood
Includes
Doors; Medicine Cabinet
Finish
Natural
Features
Soft Close Door Hinges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543578
Zoro #
G922909525
UPC #
-
Country of Origin
Colombia
Dimensions
Height (In.)
28.5 in
Width (In.)
16.2 in
Depth (In.)
13.8 in
Details
Body Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Doors; Medicine Cabinet
Finish
Natural
Features
Soft Close Door Hinges
Countertop Material
Manufactured Wood
Description
The 16-inch light gray wood floating single door bathroom vanity and medicine cabinet offers a sleek modern design that enhances any bathroom space. Made from high-quality manufactured wood, it provides both durability and style. This vanity includes a soft close door hinge mechanism, ensuring quiet operation and longevity. The light gray color of the vanity base adds a contemporary touch that blends seamlessly with various decor themes. Its wall-mounted installation type allows for easy access and maximizes floor space. Included with the vanity is a matching medicine cabinet, perfect for organizing your essentials while maintaining a cohesive look. Experience the combination of functionality and elegance with this thoughtfully designed vanity set. 28.50-inch h x 16.20-inch w x 13.80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.