16" White And Natural Wood Freestanding Single Door Bathroom Vanity
Mfr # 479918
Zoro # G322907619
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Width
15.7 in
Material
Manufactured Wood
Length
15.7 in
Base Color
White, Natural
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
479918
Zoro #
G322907619
UPC #
-
Country of Origin
Colombia
Dimensions
Width
15.7 in
Length
15.7 in
Height
59.3 in
Details
Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
White, Natural
Finish
White
Includes
Doors
Countertop Material
Manufactured Wood
Description
The 16-inch white and natural wood freestanding single door bathroom vanity brings a touch of modern elegance to your space. Crafted from durable manufactured wood, it features a stunning combination of white and natural wood tones that enhances any decor. This vanity includes a soft-close door hinge, ensuring quiet and seamless access to your essentials. Designed for free-standing installation, it offers versatility and flexibility in your bathroom layout. The thoughtful addition of handles and drawer pulls provides a stylish yet functional element, making it easy to open and close storage compartments. This piece is perfect for those seeking both functionality and contemporary design in their home. 59.30-inch h x 15.70-inch w x 15.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.