16" Wood Brown Laminate Accent Cabinet With Four Shelves
Mfr # 477658
Zoro # G522909093
product price: $361.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Width (In.)
16 in
Depth (In.)
14.37 in
Includes
Doors
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477658
Zoro #
G522909093
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
16 in
Depth (In.)
14.37 in
Height (In.)
67.8 in
Details
Body Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Doors
Finish
Natural
Description
Elegantly designed for your bathroom space, this freestanding rectangular accent cabinet offers ample storage with two cabinets and four shelves. Crafted from durable particle board in a modern style, the wood brown laminate finish adds a touch of sophistication to your decor. Featuring storage cabinets and shelves included, this cabinet provides practicality and style combined. The rich brown color enhances the overall aesthetic, while the top laminate material ensures easy maintenance and lasting beauty. Perfect for organizing toiletries and towels, this accent cabinet with its versatile design is a functional and chic addition to any bathroom setting. 67.8-inch h x 16-inch w x 14.37-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.