Shop HOMEROOTS
See all product information
Create Account
24" Natural Wood Floating Double Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 478390
- Zoro # G722908711
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Body Material
Manufactured Wood
Height (In.)
23.6 in
Depth (In.)
5.8 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478390
- Zoro #
- G722908711
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 23.6 in
- Depth (In.)
- 5.8 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
Description
The 24-inch natural wood floating double door bathroom vanity and medicine cabinet with mirror combines modern aesthetics with exceptional functionality. Crafted from high-quality manufactured wood, this vanity showcases a natural color that enhances any bathroom decor. The wall-mounted installation offers a sleek, space-saving solution while providing easy access to your essentials. Featuring soft close door hinges, the double doors ensure quiet and gentle use. The included mirror adds depth and brightness to your space, making it perfect for daily routines. With handles and drawer pulls designed for convenience, this elegant bathroom vanity provides ample storage while maintaining a contemporary look. Transform your bathroom into a stylish haven with this versatile and practical piece. 23.60-inch h x 23.60-inch w x 5.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.