Shop HOMEROOTS
See all product information
Create Account
16" X 16" Gray Acrylic Solid Color Pad
- Mfr # 317271
- Zoro # G323426478
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Furniture Tip Cushion Material
Acrylic
Length
2 in
Width (In.)
16 in
Color
Gray
Closure Method
Sewn Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 317271
- Zoro #
- G323426478
- UPC #
- -
- Country of Origin
- China
- Furniture Tip Cushion Material
- Acrylic
- Color
- Gray
- Closure Method
- Sewn Closed
- Shape
- Square
- Seat Cushion Type
- Chair Pad
- Type
- Bench
- Includes
- (1) Cushion
- Item
- Seat Cushions
- Material
- Polyester
Dimensions
- Length
- 2 in
- Width (In.)
- 16 in
- Depth (In.)
- 16 in
Description
Add a sophisticated look and luxurious style to your home decor with this exquisite seat cushion. Made from 100% animal-free acrylic plush, this cushion pad is produced in an environmentally sustainable way. We creatively fashioned our cushion to reflect beautifully the natural finesse, spectrum of colors and lush pile of a real. It features a micro-suede backing that prevents the chair pad from slipping and sliding. Our cushion will definitely be a fanciful and versatile addition to any home as its accent the seat with warmth and comfort. - Important Note: because our pillows are shipped vacuum-sealed they need to be unpacked and shaken out to obtain their natural stuffed shape - Made from acrylic plush - 100% animal-free ' Micro-suede backing holds the chair pad in place - Lush, soft pile - Polyfil interior - Machine tufted - Durable construction and enduring design - Set of 2 chair pads so you can accent multiple seats - Faux fur adds luxury and style with zero animal cruelty - Machine wash cold water, line dry, no heat, no bleach, no iron. No shedding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.