17" Charcoal Medical Sheepskin Chair Pad
- Mfr # 480441
- Zoro # G823426428
product price:Â
$
92.99
/ea
Key Features
Depth (In.)
1 in
Type
Dining Chair
Color
Charcoal
Cushion Thickness (In.)
1 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480441
- Zoro #
- G823426428
- UPC #
- -
- Country of Origin
- China
- Item
- Seat Cushions
- Type
- Dining Chair
- Color
- Charcoal
- Material
- Cotton
- Includes
- (1) Cushion
- Seat Cushion Type
- Chair Pad
- Furniture Tip Cushion Material
- Linen
- Shape
- Square
Dimensions
- Depth (In.)
- 1 in
- Cushion Thickness (In.)
- 1 in
- Width (In.)
- 17 in
- Length
- 17 in
Description
Add comfort and style to your seating arrangement with this 17-inch x 1-inch charcoal linen solid color dining chair pad. Designed to add soft seating and comfort to your favorite dining chair. Made from high grade linen and filled with a quality cotton, these cushions are attractive, comfortable and long lasting. Fashionable and trendy, this comfy non-filled linen pad is a designer’s way to discreetly add comfort to your seats without sacrificing fashion. This durable chair pad resists water, staining and fading as well as the effects of strong sunlight and weather. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. If you have a chair that looks great but is not great to sit on, adding this soft and comfy accent will help. Chair cushions and pads provide softness where you need it most. 1-inch H x 17-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.