16in Beige And Brown Upholstered Cotton Blend Bench
- Mfr # 376185
- Zoro # G523439445
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Upholstery Color
Beige, Black
Width
50 in
Style
Rustic
Weight Capacity
300 lbs
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376185
- Zoro #
- G523439445
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 50 in
- Size
- 18" x 16" x 50"
- Overall Length
- 18 in
- Overall Depth
- 16 in
Details
- Upholstery Color
- Beige, Black
- Style
- Rustic
- Weight Capacity
- 300 lbs
- Item
- Benches
- Seat Material
- Upholstery
- Leg Color
- Brown
- Upholstery Material
- Cotton Blend
- Assembly
- No Assembly Needed
- Upholstered
- Yes
- Leg Material
- Solid Wood
- Bench Type
- Entryway Bench
- Material
- Upholstery
- Hand Crafted
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Color
- Beige
- Finish
- Natural
- Nailhead Trim
- No
Description
Practicality and fashion mix together with this handy 16in beige and brown upholstered cotton blend bench. A brown manufactured wood frame is finished off with a beige upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color cotton blend, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18in H x 16in W x 50in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.