Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16in Black Iron Sideboard with Four Glass Doors
- Mfr # 380242
- Zoro # G423440534
product price:Â
$
1,929.99
/ea
Key Features
Door Included
Yes
Finish
Bronze
Style
Cottage
Depth
16 in
Glass Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380242
- Zoro #
- G423440534
- UPC #
- -
- Country of Origin
- China
- Door Included
- Yes
- Finish
- Bronze
- Style
- Cottage
- Glass Doors
- Yes
- Purposeful Distressing Type
- No Distressing
- Includes
- No
- Item
- Sideboards
- Assembly Required
- No Assembly Needed
- Color
- Black
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Material
- Iron
Dimensions
- Depth
- 16 in
- Width
- 79 in
- Length
- 33 in
- Size
- 16 x 79 x 33 in
Description
Glass doors give this black iron sideboard a luminous and unique designer touch, perfect for adding a stylish flair to your space. With shelves included, this cottage-style piece offers ample storage space without sacrificing aesthetics. The iron construction ensures durability, making it a versatile and hard-wearing addition to your home decor. Elevate your room's fashion quotient with this door-equipped sideboard that combines functionality with modern design elements. 33-inch H x 16-inch W x 79-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.