63in White Solid Wood Four Drawer Sideboard with Two Doors
- Mfr # 388221
- Zoro # G523440380
product price:Â
$
2,045.99
/ea
Key Features
Commercial Use
No
Number of Drawers
4
Includes
Yes
Door Included
Yes
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388221
- Zoro #
- G523440380
- UPC #
- -
- Country of Origin
- Indonesia
- Commercial Use
- No
- Number of Drawers
- 4
- Includes
- Yes
- Door Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Material
- Solid Wood
- Style
- Coastal
- Sideboard Type
- Sideboard
- Glass Doors
- No
- Item
- Sideboards
- Assembly Required
- No Assembly Needed
- Color
- White
Dimensions
- Width
- 62.99 in
- Depth
- 19.69 in
- Length
- 33.46 in
- Size
- 62.99 x 19.69 x 33.46 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking white solid wood sideboard. Boasting four drawers and shelves for organization, this coastal-style cabinet features doors for concealed storage, blending practicality with a touch of elegance, perfect for any room in your home. Built from solid wood, this sideboard combines functionality with style, providing ample space for your belongings while adding a charming coastal vibe to your living space. 33.46-inch H x 62.99-inch W x 19.69-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.