Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
62in Dark Brown Iron Two Drawer Sideboard with Four Glass Doors
- Mfr # 380205
- Zoro # G323440467
product price:Â
$
2,365.99
/ea
Key Features
Sideboard Type
Sideboard
Commercial Use
No
Door Included
Yes
Purposeful Distressing Type
No Distressing
Finish
Antique
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380205
- Zoro #
- G323440467
- UPC #
- -
- Country of Origin
- India
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Door Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Finish
- Antique
- Assembly Required
- No Assembly Needed
- Material
- Iron
- Number of Drawers
- 2
- Includes
- Yes
- Glass Doors
- Yes
- Style
- Industrial
- Item
- Sideboards
- Color
- Dark Brown
Dimensions
- Length
- 33.3 in
- Width
- 62.3 in
- Depth
- 16.5 in
- Size
- 16.5 x 62.3 x 33.3 in
Description
Glass doors give this sideboard a luminous and unique designer touch, showcasing the versatile industrial style in dark brown. With two drawers and shelves, this hard-wearing iron sideboard provides ample storage space while maintaining a fashionable appeal in your room. The iron countertop complements the glass doors, making this cabinet not only functional but also aesthetically pleasing. Elevate your storage solutions with this stylish sideboard that seamlessly combines form and function. 33.3-inch H x 62.3-inch W x 16.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.