Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
49in White Wood Three Drawer Sideboard with Two Doors
- Mfr # 388214
- Zoro # G623439260
product price:Â
$
1,595.99
/ea
Key Features
Includes
Yes
Door Included
Yes
Style
Coastal
Assembly Required
No Assembly Needed
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388214
- Zoro #
- G623439260
- UPC #
- -
- Country of Origin
- Indonesia
- Includes
- Yes
- Door Included
- Yes
- Style
- Coastal
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Sideboard
- Material
- Solid and Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Glass Doors
- No
- Number of Drawers
- 3
- Item
- Sideboards
- Commercial Use
- No
- Shape
- Rectangular
- Color
- White
Dimensions
- Width
- 49.21 in
- Length
- 33.46 in
- Depth
- 19.69 in
- Size
- 49.21 x 19.69 x 33.46 in
Description
Equipped with 3 easy open drawers for practical and good looking storage. Its a high quality piece, made from premium grade wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 33.46-inch h x 49.21-inch w x 19.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.