Shop HOMEROOTS
See all product information
Create Account
16in Black Open Shelving TV Stand With Bookcase
- Mfr # 480472
- Zoro # G123440193
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Assembly Required
No Assembly Needed
Length
22.05 in
Capacity
200
Size
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480472
- Zoro #
- G123440193
- UPC #
- -
- Country of Origin
- China
- Material
- Manufactured Wood
- Assembly Required
- No Assembly Needed
- Capacity
- 200
- Bridge Included
- No
- Natural Variation Type
- No Natural Variation
- Color
- Black
- Wood Species
- Not wood
- Hutch Included
- No
- Finish
- Glossy
- Item
- TV Stands
- Stand Type
- TV Stand
Dimensions
- Length
- 22.05 in
- Size
- 44 in
- Height
- 44.09 in
- Width
- 15.75 in
Description
Create the ultimate blend of style, function, and design with this 16in black open shelving tv stand with bookcase. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. The included pier bookcase gives this TV stand lots of dimension and presence in your room. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 22.05in H x 15.75in W x 44.09in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.