Shop HOMEROOTS
See all product information
Create Account
58in Black TV Stand
- Mfr # 347478
- Zoro # G123439012
product price:Â
$
830.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Height
19 in
Stand Type
TV Stand
Finish
Matte
Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347478
- Zoro #
- G123439012
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 19 in
- Length
- 26 in
- Width
- 58 in
Details
- Color
- Black
- Material
- Manufactured Wood
- Item
- TV Stands
- Stand Type
- TV Stand
- Finish
- Matte
- Capacity
- 130
- Assembly Required
- No Assembly Needed
Description
Create the ultimate blend of style, function, and design with this 58-inch black tv stand featuring four cabinets and two interior shelves for all your storage needs. The stand is designed to accommodate tvs up to 60 inches, making it suitable for any living room, bedroom, or office space. With its sleek manufactured wood construction and stylish black color, this tv stand adds a touch of elegance to your home decor. Plus, the addition of legs provides stability and style to the overall look. 26-inch H x 58-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.