Shop HOMEROOTS
See all product information
Create Account
16in Black Wood and Vinyl Faux Shagreen Serving Tray With Gold Handles
- Mfr # 518596
- Zoro # G923439335
product price:Â
$
49.99
/ea
Key Features
Length
1.75 in
Tray Pattern
Solid Color
Dishwasher Safe
No
Overall Depth
9.5 in
Tray Type
Serving Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518596
- Zoro #
- G923439335
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1.75 in
- Overall Depth
- 9.5 in
- Size
- 15.75" W
- Overall Width
- 15.75 in
Details
- Tray Pattern
- Solid Color
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Material
- Wood, Vinyl
- Color
- Black
- Item
- Trays
- Microwave Safe
- No
- Chip Resistant
- No
- Food Safe
- No
- Capacity
- 10
- Finish
- Matte
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
Description
Freshen up your space with this convenient and good looking 16-inch black wood and vinyl faux shagreen serving tray with gold handles. Features tray level handles that aid in quick and easy transportation and storage. This decorative tray is great on it's own as decor, for serving, or for displaying a collection of candles, perfume, plants, and more. 1.75-inch H x 15.75-inch W x 9.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.