Shop HOMEROOTS
See all product information
Create Account
16in Gray Wood Faux Shagreen Serving Tray With Handles
- Mfr # 518598
- Zoro # G923439571
product price:Â
$
49.99
/ea
Key Features
Chip Resistant
No
Capacity
10
Shape
Rectangular
Overall Width
15.75 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518598
- Zoro #
- G923439571
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 15.75 in
- Size
- 15.75" W
- Length
- 1.75 in
- Overall Depth
- 9.5 in
Details
- Chip Resistant
- No
- Capacity
- 10
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Tray Pattern
- Faux Shagreen
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
- Item
- Trays
- Microwave Safe
- No
- Finish
- Glossy
- Material
- Wood, Vinyl
- Color
- Gray
- Food Safe
- No
Description
Freshen up your space with this convenient and good looking 16-inch gray wood faux shagreen serving tray with handles. Finished with a vinyl faux shagreen designed pattern, this piece is not only useful but a great decorative accent as well. Features gold finished side level handles that are helpful for quick and easy transportation, and also convenient for stacking during storage. A perfect tray for serving, or displaying a collection of candles, perfume, decor, and more. 1.75-inch H x 15.75-inch W x 9.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.