Set of Two Taupe Wood Geometric Handmade Serving Trays With Handles
- Mfr # 518594
- Zoro # G423438562
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Wood, Vinyl
Chip Resistant
No
Food Safe
No
Length
2.25 in
Tray Type
Serving Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518594
- Zoro #
- G423438562
- UPC #
- -
- Country of Origin
- China
- Material
- Wood, Vinyl
- Item
- Trays
- Chip Resistant
- No
- Food Safe
- No
- Tray Type
- Serving Tray
- Tray Pattern
- Geometric
- Shape
- Rectangular
- Color
- Taupe
- Capacity
- 15
- Assembly Required
- No Assembly Needed
- Finish
- Glossy
- Microwave Safe
- No
- Dishwasher Safe
- No
Dimensions
- Length
- 2.25 in
- Overall Depth
- 12.5 in
- Size
- 17.75" W
- Overall Width
- 17.75 in
Description
This set of two taupe wood and vinyl geometric handmade serving trays with handles will add a beautiful decorative accent to your decor. A beautiful faux-linen look geometric overlay adds to the appeal and decorative quality of this piece. Features gold handles for quick and easy transportation. The perfect trays for entertaining, displaying a collection of candles, perfume, decor, and more. 2.25-inch H x 17.75-inch W x 12.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.