18in Silver Stainless Steel Serving Tray
- Mfr # 388899
- Zoro # G023438160
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Color
Silver
Overall Depth
15 in
Tray Type
Serving Tray
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388899
- Zoro #
- G023438160
- UPC #
- -
- Country of Origin
- India
- Microwave Safe
- No
- Color
- Silver
- Tray Type
- Serving Tray
- Item
- Trays
- Finish
- Chrome
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Material
- Stainless Steel
- Assembly Required
- No Assembly Needed
- Shape
- Rectangular
- Dishwasher Safe
- No
Dimensions
- Overall Depth
- 15 in
- Size
- 17.5" W
- Length
- 2 in
- Overall Width
- 17.5 in
Description
Accessorize your home with this modern silver stainless steel serving tray. It's glazed-like mirror steel finish is perfectly paired with cylindrical bar handles on either side to make it easy to carry and enhance its appearance making it ultra vogue. Add a touch of class on anything that you serve with this tray. Good looking to sit out all year round. A great tray for coffee table or ottoman. 2-inch H x 17.5-inch W x 15-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.