Shop HOMEROOTS
See all product information
Create Account
Set of Two Light Brown Faux Wicker Rectangular Serving Trays
- Mfr # 713548
- Zoro # G823438360
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Food Safe
No
Length
2.5 in
Capacity
2
Shape
Rectangular
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713548
- Zoro #
- G823438360
- UPC #
- -
- Country of Origin
- China
- Food Safe
- No
- Capacity
- 2
- Shape
- Rectangular
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Material
- Manufactured Wood
- Microwave Safe
- No
- Finish
- Natural
- Color
- Light Brown
- Chip Resistant
- No
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Tray Pattern
- Solid Color
Dimensions
- Length
- 2.5 in
- Overall Width
- 17.75 in
- Overall Depth
- 12.69 in
Description
This set of two light brown handmade serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Crafted from high-quality manufactured wood covered in a textural vinyl woven overlay, these rectangular trays seamlessly blend form and function. Designed with two black handles for easy transport and convenience. Intended for decorative, non-direct food contact, they are perfect for serving or as a decorative accent piece. Each set comes with two pieces that can be used separately or together. 2.50-inch h x 17.75-inch w x 12.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.