15" X 15" White Synthetic Solid Color Pad
- Mfr # 294265
- Zoro # G623426437
product price:Â
$
95.49
/ea
Key Features
Closure Method
Sewn Closed
Width (In.)
15 in
Material
Polyester
Depth (In.)
15 in
Type
Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 294265
- Zoro #
- G623426437
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 15 in
- Depth (In.)
- 15 in
- Length
- 2 in
Details
- Closure Method
- Sewn Closed
- Material
- Polyester
- Type
- Bench
- Furniture Tip Cushion Material
- Synthetic
- Item
- Seat Cushions
- Seat Cushion Type
- Chair Pad
- Shape
- Square
- Color
- White
- Includes
- (1) Cushion
Description
Bask in the extravagant softness and comfort of this sheepskin square chair pad. Our chair pad is painstakingly crafted absolutely from the best quality natural Icelandic sheepskin. And the Icelandic, fashioned from the most ancient and finest breeds of sheep, is well-known to have a perfect length and depth. Add an enduring visual vibes to your home with the natural sheen and density of our square chair pad. As a unique accent on the seat, this piece will surely add luxury, class and warmth to the ambience of any room. ' Micro-suede backing holds the chair pad in place - thick and lush pile - Polyfil insert - Loom knotted - Durable construction and timeless design - Professional dry cleaning is recommended to maintain the integrity of the product as dyed colors may bleed - Since this is a naturally made product, exact size and/or color may vary 15" x 15" x 2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.