Shop HOMEROOTS
See all product information
Create Account
Set Of Two 17" X 17" Grey Wool Chair Pads
- Mfr # 489522
- Zoro # G023426433
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
17 in
Cushion Thickness (In.)
2.5 in
Width (In.)
17 in
Color
Gray
Type
Dining Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489522
- Zoro #
- G023426433
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth (In.)
- 17 in
- Cushion Thickness (In.)
- 2.5 in
- Width (In.)
- 17 in
- Length
- 2.5 in
Details
- Item
- Seat Cushions
- Color
- Gray
- Type
- Dining Chair
- Seat Cushion Type
- Chair Pad
- Includes
- (2) Cushions
- Shape
- Square
Description
This decorative set of two 17-inch x 17-inch grey wool chair pads adds extraordinary comfort to your favorite seat. Designed to add soft seating and comfort to your favorite dining chair. This durable chair pad resists water, staining and fading as well as the effects of strong sunlight and weather. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. If you have a chair that looks great but is not great to sit on, adding this soft and comfy accent will help. Chair cushions and pads provide softness where you need it most. 2.5-inch H x 17-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.