17" Square Natural Off White Medical Grade Sheepskin Chair Pad
- Mfr # 388651
- Zoro # G023426419
product price:Â
$
92.99
/ea
Key Features
Furniture Tip Cushion Material
Sheepskin
Type
Bench
Depth (In.)
17 in
Width (In.)
17 in
Material
Not Filled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388651
- Zoro #
- G023426419
- UPC #
- -
- Country of Origin
- China
- Furniture Tip Cushion Material
- Sheepskin
- Type
- Bench
- Item
- Seat Cushions
- Material
- Not Filled
- Includes
- (1) Cushion
Dimensions
- Depth (In.)
- 17 in
- Width (In.)
- 17 in
- Length
- 1 in
Description
This 17" Square Natural off white Medical Grade Sheepskin is made of the highest quality Australian wool that offers the possibility of therapueutic capabilities in addition to its gorgeous and soft decorative hand. Durable and resilient, this ultra plush sheepskin can be naturally healing as it can improve quality of life for those confined to one position for extended periods. The wool's high fiber count facilitates an even distribution of compression and insulation, helping to activate circulation and increase blood flow, both of which are good ways to alleviate pressue on sore points. Because of sheepskin's ability to maintain a dry environment, the pelt helps prevent a build-up of bacteria and the development of skin irritations caused by friction or immobility. Its fibers are breathable, moisture absorbing, and promote air flow, with natural thermal properties that help balance temperature. This will help to keep you cool in the summer and warm in the winter. Machine washable and easy to care for, we hope that this medical use sheepskin will help keep you comfortable and improve your well being will looking luxurious and refined at the same time. 1" x 17" x 17". Can be used as small bed pad, seat or chair pad. Due to the genuine and natural nature of this product the exact sizes and colorations might vary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.