Shop HOMEROOTS
See all product information
Create Account
Set Of Four 17" X 17" Grey Wool Chair Pads
- Mfr # 489528
- Zoro # G423426439
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Length
2.5 in
Depth (In.)
17 in
Type
Dining Chair
Cushion Thickness (In.)
2.5 in
Seat Cushion Type
Chair Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489528
- Zoro #
- G423426439
- UPC #
- -
- Country of Origin
- China
- Item
- Seat Cushions
- Type
- Dining Chair
- Seat Cushion Type
- Chair Pad
- Shape
- Square
- Includes
- (4) Cushions
- Color
- Gray
Dimensions
- Length
- 2.5 in
- Depth (In.)
- 17 in
- Cushion Thickness (In.)
- 2.5 in
- Width (In.)
- 17 in
Description
This set of four 17-inch x 17-inch grey wool chair pads adds plush, inviting comfort to the seating in your home. Designed to add soft seating and comfort to your favorite dining chair. This durable chair pad resists water, staining and fading as well as the effects of strong sunlight and weather. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. A great option if you are looking to add extra comfort to hard or uncomfortable chairs. Chair cushions and pads provide softness where you need it most. 2.5-inch H x 17-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.