Shop HOMEROOTS
See all product information
Create Account
Set Of Two 17" X 17" Gradient Tan Faux Fur Dining Chair Pad
- Mfr # 476611
- Zoro # G423426453
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Cushion Thickness (In.)
2 in
Length
2 in
Furniture Tip Cushion Material
Faux Fur
Shape
Square
Color
Brown, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476611
- Zoro #
- G423426453
- UPC #
- -
- Country of Origin
- China
- Furniture Tip Cushion Material
- Faux Fur
- Shape
- Square
- Color
- Brown, White
- Includes
- (2) Cushions
- Seat Cushion Type
- Chair Pad
- Type
- Dining Chair
- Item
- Seat Cushions
- Material
- Polyester
Dimensions
- Cushion Thickness (In.)
- 2 in
- Length
- 2 in
- Width (In.)
- 17 in
- Depth (In.)
- 17 in
Description
Add comfort and style to your seating arrangement with this set of two 17" x 17" gradient tan acrylic faux fur dining chair pad. Instantly makes your dining chair more comfortable and easier to sit on. Designed to provide ultimate comfort, the cover is made of acrylic and filled with polyester. This comfy and cozy acrylic pad without fill gives you an opportunity to add a fashionable accent to your space that also helps cushion your seat. This cushion will indulge you and your guests in an enjoyable and comfortable seating experience. Help to avoid discomfort or back pain with this fabulous seat cushion. A great option if you are looking to add extra comfort to hard or uncomfortable chairs. Chair cushions and pads provide softness where you need it most. 2" H x 17" W x 17" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.