Set of Two 17" Ivory and Brown Faux Fur Dining Chair Pads
- Mfr # 476613
- Zoro # G523426490
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Seat Cushion Type
Chair Pad
Includes
(2) Cushions
Color
Ivory, Brown
Shape
Square
Cushion Thickness (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476613
- Zoro #
- G523426490
- UPC #
- -
- Country of Origin
- China
- Seat Cushion Type
- Chair Pad
- Includes
- (2) Cushions
- Color
- Ivory, Brown
- Shape
- Square
- Type
- Dining Chair
- Item
- Seat Cushions
- Material
- Polyester
- Furniture Tip Cushion Material
- Faux Fur
Dimensions
- Cushion Thickness (In.)
- 2 in
- Depth (In.)
- 2 in
- Width (In.)
- 17 in
- Length
- 17 in
Description
This set of two 17-inch Ivory and Chocolate Brown faux fur dining chair pads are designed to add soft plush seating and comfort to your favorite chair. These durable chair pads resist water, staining and fading as well as the effects of strong sunlight and weather. Help to avoid discomfort or back pain with this fabulous seat cushion. If you have a chair that looks great but is not great to sit on, adding this soft and comfy accent will help. 17-inch H x 17-inch W x 2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.